Shop All Stackers
Prestolifts
PowerStak Fully Powered Stacker 2200 Lb. 101in Lift
Mfr # PPS2200-101AS
Zoro # G008661163
product price: $16,711.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$16,711.99
Free 30-Day Returns
Product Information
- Brand Prestolifts
- MFR # PPS2200-101AS
- Zoro # G008661163
- UPC # 94717325334
- Country of Origin China
- Category Stackers
Description
Prestolifts powerstak power lift & drive stacker truck low-profile, sleek design provides versatility, as truck can be used as a dedicated stacker, transporter or work positioner. Tight 54in turning radius eases maneuverability in confined aisles. 2kw lift motor raises loads 17 ft./min. Loaded and 24 ft./min. Unloaded. Travels via 0.7kw motor. 42in x 6in forks offer 24in load center. 2 12v / 70ah maintenance-free batteries, battery discharge gauge and integral 15 amp 120v charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. forks inside adjustable straddle legs model is ideal for pallets. 1 year limited warranty. note: speed is preset at 3.6 mph approx. without load and 3.4 mph approx. with load. Speed cannot be reset in the field. click here to see our full selection of self propelled powered lift stackers. dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Double Clevis Link, Gr 70, 1/4 in, 2600 lb. (1013021)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-138)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- PAKE HANDLING TOOLS Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKES01)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- Prestolifts Lifting Trucks