Shop All Stackers
Prestolifts
Lift Stik Narrow Mast Lift Truck 445 Lb. Cap.
Mfr # PLS48-450
Zoro # G308829225
product price: $13,147.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$13,147.99
Free 30-Day Returns
Product Information
- Brand Prestolifts
- MFR # PLS48-450
- Zoro # G308829225
- Country of Origin Denmark
- Category Stackers
Description
Prestolifts lift stik office & lab lift truck narrow mast design and short wheelbase provides optimal visibility & maneuverability!! the prestolifts lift stik truck is the most versatile lifter and transporter on the market. Sleek, attractive and user-friendly machine is ideal for use in test and measurement stations, office supply rooms, electronic assembly areas and computer server rooms. Continuous lifting chain provides smooth starts-stops and precise load positioning with zero drift. Enclosed aluminum mast and sealed motor cover offer a clean design, allowing it to be used in laboratories and offices with no risk of hydraulic fluid leaks. Oversized ergonomic insponge-gripin handle provides operator comfort. Two speed pressure sensitive lift control is conveniently mounted on the handle and features a coiled cord for remote operation. Durable powder coated steel frame and fixed steel forks with a in thick removable uhmw polyethylene platform are designed for years of service. Battery status indicator and onboard 115v quick-charge battery charger included. Office lift truck rolls smoothly on non-marring gray rubber wheels 2 swivel steer wheels with brakes and swivel locks for straight line movement; 2 swivel load wheels. limited 2 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-3/4"H (30E989)
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 101in Lift (PPS2200-101AS)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME9)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- Prestolifts Stackers