Shop All Desks
This Product is Discontinued
Prestige
L Shaped Desk, 62.7" D, 59.4" W, 30.4" H, Antigua, Melamine (Discontinued)
Mfr # 99420-1152
Zoro # G0732599
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type L Shaped Workstation
- Overall Depth 62.7"
- Color Antigua
- Material Melamine
- Height 30.4"
Product Information
Dimensions
Overall Depth | 62.7" |
Height | 30.4" |
Width | 59.4" |
Details
Type | L Shaped Workstation |
Item | Station,L-Shape,White,Choc,Antigua |
Color | Antigua |
Material | Melamine |
Top Material | Melamine |
Series | Prestige Plus |
Description
Station,L-Shape,White,Choc,Antigua
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.