Shop All Medical Air Mattresses
Pressure Guard
PressureGuard Span Care Convertible 80"L x 36"W x 7"H
Mfr # SC803629
Zoro # G903935512
product price: $1,722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,722.99
Free 30-Day Returns
Product Information
- Brand Pressure Guard
- MFR # SC803629
- Zoro # G903935512
- Country of Origin United States
- Category Medical Air Mattresses
Description
The Span-Care® convertible air therapy surface is engineered to empower busy caregivers with an ideal blend of high-end performance and trouble-free ease of use.
In non-powered mode, use the Span-Care convertible for pressure injury prevention in at-risk patients, early intervention of existing pressure injuries, or when a step-down surface is called for. Its self-adjusting system of synchronized air cylinders and pressure relief valves provide the correct level of immersion and envelopment for any user.
Add the simple, digital control unit when powered treatment modalities are necessary. Adjustable comfort settings, audible low pressure alarm and a timed auto-firm mode ensure maximum usability.
In either mode, the Span-Care convertible delivers an unmatched combination of extreme patient comfort, crucial safety and stability, proven pressure management and maintenance-free reliability.
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
In non-powered mode, use the Span-Care convertible for pressure injury prevention in at-risk patients, early intervention of existing pressure injuries, or when a step-down surface is called for. Its self-adjusting system of synchronized air cylinders and pressure relief valves provide the correct level of immersion and envelopment for any user.
Add the simple, digital control unit when powered treatment modalities are necessary. Adjustable comfort settings, audible low pressure alarm and a timed auto-firm mode ensure maximum usability.
In either mode, the Span-Care convertible delivers an unmatched combination of extreme patient comfort, crucial safety and stability, proven pressure management and maintenance-free reliability.
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- DART Portion/Medicine Cups, 1 oz., Clear, PK2500 (100PC)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- RIGHTLINE GEAR Rightline Gear RLG110M60 Mid Size Truck Bed Air Mattress (RLG110M60)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 36"x80"x8" (PH-81090-36)
- PROACTIVE Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System (80030)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x80"x8" (PH-84600DX)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- PROHEAL Low Air Loss Mattress Sys w/Alterntng Pressure and Pulsation w/Raised Foam Side Rails 60"x80"x8"/11" (PH-81090-60RR)
- Pressure Guard Medical Air Mattresses