Shop All Medical Mattresses
Pressure Guard
Easy Air LR for recessed deck frames
Mfr # L85VLR29
Zoro # G704049593
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,641.99
Free 30-Day Returns
Product Information
- Brand Pressure Guard
- MFR # L85VLR29
- Zoro # G704049593
- Country of Origin United States
- Category Medical Mattresses
Description
The recessed deck versions of selected Span surfaces, including the Easy Air LR, brings our advanced technology to recessed deck beds.
Our engineers have developed a version of the Easy Air LR surface to accommodate the unique design requirements of recessed deck beds. V-shaped edges enable the mattress to fit the recessed deck bedframe, while the compressible section accommodates multiple lengths and foot positions.
Patented design creates an inner bolster “cradle” effect for added safety when the patient sits on or moves toward the bed edge. This protective feature helps direct the patient’s center of gravity safely back toward the center of the bed. Two sturdy fabric handles improve relocation ergonomics.
Our engineers have developed a version of the Easy Air LR surface to accommodate the unique design requirements of recessed deck beds. V-shaped edges enable the mattress to fit the recessed deck bedframe, while the compressible section accommodates multiple lengths and foot positions.
Patented design creates an inner bolster “cradle” effect for added safety when the patient sits on or moves toward the bed edge. This protective feature helps direct the patient’s center of gravity safely back toward the center of the bed. Two sturdy fabric handles improve relocation ergonomics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 10x13", 2mL, Clear, PK1000 (Z2.1013)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Back for Wheelchair- Black (UB431)
- PRESSURE GUARD Standard control unit only (5500)
- PRESSURE GUARD Digital control unit only (5900)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- Pressure Guard Medical Beds, Stretchers & Cots