Shop All Toys & Games
Pressman
Large Number Rummikub Game
Mfr # 406
Zoro # G4112014
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Includes 106 Plastic Tiles, 4 racks, complete instructions
Product Information
- Brand Pressman
- MFR # 406
- Zoro # G4112014
- UPC # 21853004069
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Color | Multi |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Includes | 106 Plastic Tiles, 4 racks, complete instructions |
Description
It's no surprise that Rummikub is so popular - it has all the elements that make a great game: it's easy to learn and fast moving, it's different every time it's played, it combines luck and strategy, and it changes quickly so every player has a chance to win until the very end. Players take turns placing numbered tiles in runs (consecutive numbers of the same color) and groups (three or more of the same number in different colors), rummy style. It's easy to learn, but packed with strategy - the "board" changes all the time as players adjust the tiles on the table. The Joker tiles add to the fun and can be played as any color or number. Be the first player to play every tile on your rack to win! Rummikub is ideal for people of different ages to play together, and reinforces STEM and STEAM concepts such as sequencing, pattern recognition, and planning skills. This set includes 106 playing tiles with bright over-sized numbers, 4 plastic tile-holder racks, and complete instructions. For 2-4 players, ages 8 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- CANON Ink Tanks f/MB2020/MB2320 CYN/MA/YW, 3PK (CNMPGI1200CMY)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK500, 500PK (UNV91200RM)
- PRESSMAN Wheel of Fortune Game (5563)
- PRESSMAN 4 In A Row Game (170306)
- PRESSMAN Cribbage Board Game with Cards (181006)
- PRESSMAN Shark Bite Game (0066)
- PRESSMAN Giant Snakes And Ladders™ Game (102506)
- PRESSMAN SMATH® Math Learning Game (5202)
- GIANT SORRY BOARD GAME Spin Master Sorry Giant Edition Board Game Multicolored (6062171)
- Pressman Toys & Games