Shop All Two Way Radios
President
President WALKER II Walker II 40 Channel CB Radio with Brushed Aluminium Panel; 7 Back Light Colors LCD Display with Frequency; Vox & Talk-Back
Mfr # WALKER II
Zoro # G203919489
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand President
- MFR # WALKER II
- Zoro # G203919489
- Country of Origin China
- Category Two Way Radios
Description
Deluxe 40 channel CB radio with brushed aluminum front panel & 7 selectable back light colors. Compact Din size with front mount microphone enables mounting in dash or overhead. Features rotary channel selector, LCD multi-function display with frequency read-out, RF & Mic gain, Channel scan, Signal strength meter, Talk-back, Roger Beep, Builtin SWR/Power meter, Vox, Pre-set emergency 1 & 2, USB 5V 2.1A jack, ANL, NB & Hi-Cut filters, Manual squelch & ASC, Tone, RF power, PA & rear external speaker jack.
Features- 40 channels AM
- Channel rotary switch
- Volume adjustment and ON/OFF
- Manual squelch and ASC
- Multi-functions LCD display
- Frequencies display
- Weather channel with Alert
- Front microphone plug
- External loudspeaker jack
- Microphone, Mounting Bracket, Instructions and Power Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 (ML22-12141)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- DANTONA Solar Light Battery - Solar Post Lantern 46240-300PS/46240-000RB (LIFE-PK-2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- JENSEN AM/FM Weather Band Clock Radio with Weather Alert (JEP-150)
- KENWOOD Earbud, Black, 48 In. L, Plastic (KHS-33)
- KLEIN ELECTRONICS INC Blackbox„¢+ UHF, 16 Channel, 4 Watt Radio with Scan, Narrowband (Blackbox+-U)
- UNIDEN Uniden BC880 BC880 40 Channel CB Radio with 7 Color Option LCD Display; Talk-Back; Noaa Weather & Noise Canceling Microphone (BC880)
- BUSHNELL Adventure 1-Watt 40-Channel FRS Walkie-Talkie Pair, Black, (LPX350)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS800-SV1)
- President Two Way Radios