Shop All LED Troffers
Prescolite
LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W
Mfr # NW-H-1-WH
Zoro # G9206928
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120/277V
- Lighting Certification Unrated
- Watts 2
- Dimmable No
Product Information
- Brand Prescolite
- MFR # NW-H-1-WH
- Zoro # G9206928
- UPC # 818994020009
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Fixture Width | 7/8 in |
Nominal Height | 3 7/16 in |
Nominal Width | 7/8 in |
Fixture Height | 3 1/4 in |
Nominal Length | 1/2 ft |
Fixture Length | 5 3/8 in |
Overall Width | 5 5/8 in |
Overall Height | 2 1/4 in |
Overall Length | 5 1/2 in |
Description
1/2 ft, Lens Shape No Lens, 3500K, 18 lm, 9.6 lm/W, Max. Fixture Wattage 1.8 W, LED, Sensor Type No Sensor, Mounting Style Horizontal, Linkable No, For Bulb Type Integrated LED, LED Replacement For CFL, INC, Bulb Included Yes, Dimmable No, NiteWay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Capacitor for 1000W Metal Halide, CAP-1000MH (CAP-1000MH)
- 3M Hard Hat Task Light, Plastic, 150 Lumen (HL200)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- SATCO Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange (80/1145)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- LIVEX LIGHTING Metal Shade Mini Pendants 1 Light Shiny (41171-69)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3445 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- PORTOR 2x2 LED Troffer, CCT and Wattage Selector (PT-TRO-22-3CP)
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- Prescolite LED Troffers