Shop All LED Retrofit Kits
This Product is Discontinued
Prescolite
LED Downlight Retrofit Kit, 1000 lm, 120V (Discontinued)
Mfr # LB6LEDA10L35K WH
Zoro # G6618810
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Watts 12 W
- Lumens 1000
- Lighting Certification ENERGY STAR
- Lumens Per Watt 83.0
Product Information
- Brand Prescolite
- MFR # LB6LEDA10L35K WH
- Zoro # G6618810
- UPC # 785235429344
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 7 3/4 in |
Width | 7 3/4 in |
Height | 4 11/16 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 7 3/4 in |
Overall Height | 5 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 3500K, Light Output 1,000 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 75W INC/26W CFL, Dimmable Yes, Outside Diameter 7 3/4 in, Overall Height 5 1/4 in, Trim Material Aluminum, Compliance Type Not Available, Voltage 120V AC, Dimming Range 100 Percent to 15 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.