Shop All Chalk Line Reels
Presco
Marking Flag, Yellow, Blank, PVC, PK100
Mfr # 4536Y-200
Zoro # G4199727
original price:
$19.39
9% off
new price: $17.55
/pk 100, $0.18/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Presco
- MFR # 4536Y-200
- Zoro # G4199727
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Staff Height | 36 in |
Details
Color | Yellow |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Yellow |
Description
Marking Flag, Flag Color Yellow, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Gas, Oil, Petroleum/Gaseous Materials, Steam, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- GOLDBLATT 48 Box Beam Level (G09002)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- HOUGEN Pilot-2 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10528)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2336O-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- PRESCO Marking Flag, Pink Glo, Water, PVC, PK100 (4530PGBK381-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- Presco Marking Tools