Shop All Chalk Line Reels
Presco
Marking Flag, White, Blank, PVC, PK100
Mfr # 2321W-200
Zoro # G4073526
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Presco
- MFR # 2321W-200
- Zoro # G4073526
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Staff Height | 21 in |
Details
Color | White |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Preprinted Images | No Image |
Flag Color | White |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color White, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Proposed Excavation, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- STANLEY KIT LASER BR 5-SPOT COMBO 20V (DCLE34520GB)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2321O-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2321G-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2321R-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2330G-200)
- Presco Chalk Line Reels