Shop All Chalk Line Reels
Presco
Marking Flag, Pink Glo, Electric, PVC, PK100
Mfr # 4521PGBK381-200
Zoro # G4097685
product price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Pattern Solid
- Overall Height 21 in
- Legend Wetland Delineation
- Flag Height 4 in
Product Information
- Brand Presco
- MFR # 4521PGBK381-200
- Zoro # G4097685
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 21 in |
Details
Color | Fluorescent Pink |
Item | Marking Flag |
Pattern | Solid |
Legend | Wetland Delineation |
Staff Material | Steel Wire |
Flag Material | PVC |
Application | Survey Markings |
Material | PVC |
Preprinted Images | No Image |
Flag Color | Fluorescent Pink |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Pink, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Wetland Delineation, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E16 Nut Grip 26mm 3/8 Sq. Drive (3425-E16(2B))
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2330OG-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- Presco Marking Tools