Shop All Chalk Line Reels
Presco
Marking Flag, Pink Glo, Blank, PVC, PK100
Mfr # 4536PG-200
Zoro # G4029855
product price: $30.59
/pk 100, $0.31/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Presco
- MFR # 4536PG-200
- Zoro # G4029855
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 36 in |
Details
Item | Marking Flag |
Color | Fluorescent Pink |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Application | Survey Markings |
Material | PVC |
Preprinted Images | No Image |
Flag Color | Fluorescent Pink |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Pink, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- BON TOOL Bon 17-158 Power Trowel Blades 46/48" Finish, Set Of 4 (17-158)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- PRESCO Marking Flag, Pink Glo, Water, PVC, PK100 (4530PGBK381-200)
- ZORO SELECT Marking Flag, Pink, Blank, Vinyl, PK100 (2321PG-200)
- Presco Chalk Line Reels