Shop All Chalk Line Reels
Presco
Marking Flag, Orange, Blank, PVC, PK100
Mfr # 2336O-200
Zoro # G4716171
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Presco
- MFR # 2336O-200
- Zoro # G4716171
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Staff Height | 36 in |
Details
Item | Marking Flag |
Color | Orange |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Alarm/Signal Lines, Cables or Conduit, Communications |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Orange |
Description
Marking Flag, Flag Color Orange, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables or Conduit, Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- CLE-LINE 115PC 118° General Purpose Jobber Drill Set CLE 1898 Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21126)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- BOSTITCH Piston Ring (166045)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2336G-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2330PG-200)
- PRESCO Marking Flag, Red, Electric Line, PVC, PK100 (4521RBK3571-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- Presco Marking Tools