Shop All Chalk Line Reels
Presco
Marking Flag, Orange, Blank, PVC, PK100
Mfr # 2315O-200
Zoro # G3918686
original price:
$10.35
10% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Presco
- MFR # 2315O-200
- Zoro # G3918686
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Staff Height | 15 in |
Details
Color | Orange |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Staff Style | Flag-Style |
Flag Color | Orange |
Preprinted Images | No Image |
Description
If you are looking for a durable marking flag, the Presco Products 2315O-200 Marking Flag is what you need. Made of solid orange PVC, this marking flag will last for years to come. It has a 2 1/2 in. high flag and 15 in. overall height. The steel wire staff ensures it stays upright at all times. Legend is blank so you can write your own markings on the marker with chalk or other materials. You will be able to mark out boundaries and other important information when using the Presco Products 2315O-200 Marking Flag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strip, 1/2"-1" Abrasive (38008)
- GS TOOLING 5/32" ER32 Collets (337704)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2336B-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- INSIZE Combination Square Set, 12" Size, 12" L (2278-180)
- Presco Chalk Line Reels