Shop All Chalk Line Reels
Presco
Marking Flag, Lime Glo, Blank, PVC, PK100
Mfr # 4530LG-200
Zoro # G4727432
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Presco
- MFR # 4530LG-200
- Zoro # G4727432
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 30 in |
Details
Color | Fluorescent Lime |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Material | PVC |
Application | Communications |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Fluorescent Lime |
Description
Marking Flag, Flag Color Fluorescent Lime, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- EAGLE TAPTEK CUTTING TOOLS 9/16X1 LOC CARBIDE TIPPED UNIVERSAL ANNULAR CUTTER (TFZ-27118-ET)
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- DIXON G King Crimp Combo Nipple NPT ST, 6" (GSTC60)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- PRESCO Marking Flag, Orange, Cable TV, PVC, PK100 (4521OBK3572-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- IRWIN Chalk Reel, Silver, Aluminum, Sliding Door (IWHT48441)
- Presco Chalk Line Reels