Shop All Chalk Line Reels
Presco
Marking Flag, Green, Blank, PVC, PK100
Mfr # 2336G-200
Zoro # G4724386
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Presco
- MFR # 2336G-200
- Zoro # G4724386
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Staff Height | 36 in |
Details
Color | Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Material | PVC |
Application | Drain Lines, Indicating Sewers |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Green |
Description
Marking Flag, Flag Color Green, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Indicating Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- KEYSCO TOOLS Body file holder (77290)
- TOLSEN Air Die Grinder 1/4 Chuck capacity: 1/4 , 6mm; Operating air pressure: 6.2BAR 90PSI (72340)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2336B-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- Presco Chalk Line Reels