Shop All Chalk Line Reels
Presco
Marking Flag, Green, Blank, PVC, PK100
Mfr # 2330G-200
Zoro # G4717343
product price: $16.59
/pk 100, $0.17/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Presco
- MFR # 2330G-200
- Zoro # G4717343
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Color | Green |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Flag Color | Green |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Green, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Sewers and Drain Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- BIG HORN T-Bolt - 1/4-20 x 2-1/4, PK 5 (19764-5PK)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 12" (353-12)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2330OG-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2330PG-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- PRESCO Marking Flag, Orange, Cable TV, PVC, PK100 (4521OBK3572-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- Presco Marking Tools