Shop All Chalk Line Reels
Presco
Marking Flag, Clear, Blank, PVC, PK100
Mfr # F4524CLR-200
Zoro # G4724307
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 24 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Presco
- MFR # F4524CLR-200
- Zoro # G4724307
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 24 in |
Flag Height | 4 in |
Flag Width | 5 in |
Details
Item | Marking Flag |
Color | Clear |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Fiberglass |
Flag Color | Brown |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Brown, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Material Fiberglass, Staff Style Flag-Style, Application Communications, Easy Identification from a Distance, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- ZEELINE National-Spencer | Zee Line Aluminum Drum Bung Plug Wrench 169 (169)
- PRESCO Marking Flag, Brown, Blank, PVC, PK100 (F4524BRN-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2321G-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2336O-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4521PG-200)
- PRESCO Marking Flag, Orange, Telephone, PVC, PK100 (4521OBK2019-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2330OG-200)
- Presco Chalk Line Reels