Shop All Chalk Line Reels
Presco
Marking Flag, Brown, Blank, PVC, PK100
Mfr # F4524BRN-200
Zoro # G4734055
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 24 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Presco
- MFR # F4524BRN-200
- Zoro # G4734055
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 24 in |
Flag Height | 4 in |
Flag Width | 5 in |
Details
Item | Marking Flag |
Color | BROWN |
Pattern | Solid |
Legend | Blank |
Staff Material | Fiberglass |
Flag Material | PVC |
Staff Style | Flag-Style |
Flag Color | Brown |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Brown, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Material Fiberglass, Staff Style Flag-Style, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- DEWALT 8-32 UNC DRILL TAP 1/4" Capacity (DWADTQTR832)
- PRESCO Marking Flag, Clear, Blank, PVC, PK100 (F4524CLR-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2330O-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- Presco Chalk Line Reels