Shop All Chalk Line Reels
Presco
Marking Flag, Blue, Blank, PVC, PK100
Mfr # 4536B-200
Zoro # G3890187
original price:
$20.31
15% off
new price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Presco
- MFR # 4536B-200
- Zoro # G3890187
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Staff Height | 36 in |
Details
Color | Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Staff Style | Flag-Style |
Flag Color | Blue |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Blue, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Indicate Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Striking Wrench, Straight, 22mm (306 22)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14568)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Taper Metric Hand Tap (027728AS)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2330PG-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4521W-200)
- Presco Chalk Line Reels