Shop All Chalk Line Reels
Presco
Marking Flag, Blue, Blank, PVC, PK100
Mfr # 2315B-200
Zoro # G3990463
product price: $9.35
/pk 100, $0.09/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Presco
- MFR # 2315B-200
- Zoro # G3990463
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Staff Height | 15 in |
Details
Item | Marking Flag |
Color | Blue |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Staff Style | Flag-Style |
Flag Color | Blue |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Blue, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-20)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 (2NPA3)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-30 (80185)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2315PG-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4521Y-200)
- PRESCO Marking Flag, Blue, Water Line, PVC, PK100 (4521BW62-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- IRWIN 100' Speed Chalk Reel (1932874)
- Presco Chalk Line Reels