Shop All Barrier, Flagging and Underground Tapes
This Product is Discontinued
Presco
Flagging Tape, Wh/Yllw, 300 ft x 1-3/8 In (Discontinued)
Mfr # SWY-200
Zoro # G3890975
This Product is Discontinued
Key Features
- Material PVC
- Color Yellow/White
- Legend Diagonal Stripes
- Roll Length 300 ft
- Sub-Category Flagging Tape
Product Information
- Brand Presco
- MFR # SWY-200
- Zoro # G3890975
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Width | 1 3/8 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | PVC |
Color | Yellow/White |
Legend | Diagonal Stripes |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Thickness | 2 mil |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Yellow/White, Legend Diagonal Stripes, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/8 in, Material PVC, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.