Shop All Barrier, Flagging and Underground Tapes
Presco
"Caution" Hi-vis Lime Green Barricade Tape
Mfr # B3530LG16-188
Zoro # G505443385
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Outside Dia. 2.19
- Height 3
- Tape Width 3 Inch
- Tape Length 500 ft
Product Information
- Brand Presco
- MFR # B3530LG16-188
- Zoro # G505443385
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Outside Dia. | 2.19 |
Height | 3 |
Tape Width | 3 Inch |
Tape Length | 500 ft |
Details
Material | PVC |
Description
Hi-vis, 3"W x 500'L rolls are and made of a tough, reusable, 3-mil PVC. Black lettering on hi-vis lime green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- DEWALT Radians DeWalt DPG82 Concealer Safety Goggles (DPG82-21)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3inW (91089)
- PRESCO Presco Striped Flagging Tape (SYBK-373)
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- PRESCO Barricade Tape, Gauge 2 Mil, Danger, Red (B3102R21)
- PRESCO Presco Striped Flagging Tape (SGBK-373)
- PRESCO Presco Striped Flagging Tape (SWO-373)
- PRESCO Presco Checkered Flagging Tape (CKWR-373)
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- Presco Traffic Safety