Shop All Shipping Labels
Pres-A-Ply
Labels, Inkjet/Laser Printers, 0.5 x 1.75, White, PK8000
Mfr # 30640
Zoro # G4064339
product price: $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 0.5 x 1.75
- Weight 2.065 lbs
- Color White
- Features Address Labels—For laser and inkjet printers.
Product Information
- Brand Pres-A-Ply
- MFR # 30640
- Zoro # G4064339
- UPC # 67933306401
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Labels |
Material | Paper |
Weight | 2.065 lbs |
Color | White |
Features | Address Labels—For laser and inkjet printers. |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Sheet | 80 |
Labels Per Unit | 8000 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
PRES-a-ply® Labels, Inkjet/Laser Printers, 0.5 x 1.75, White, 80/Sheet, 100 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK3000 (30600)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK7500 (30606)
- PRES-A-PLY Labels, Laser Printers, 2 x 4, White, PK1000 (30603)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- PRES-A-PLY Label, Lsr/Inkjet, 2-5/8X1, We 3000PK (AVE30600)
- PRES-A-PLY Label, Lsr/Inkjet, 4X3-1/3, We 600PK (AVE30604)
- LABELMASTER NFPA Diamond Only Label, Paper, Pk1000 (H-L34)
- Pres-A-Ply Package Labels & Shipping Equipment