Shop All Residential Fans
Premium
Premium PFT423R 42 in. Tower Fan with Remote Control
Mfr # PFT423R
Zoro # G603998336
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premium
- MFR # PFT423R
- Zoro # G603998336
- UPC # 715688077076
- Country of Origin China
- Category Residential Fans
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 3-speed settings
- Oscillating function
- Quiet operation
- 1,2,4,8 Hours shut-off timer
- Built-in carry handle
- Fan Size: 42 in.
- Power: 55 watt
- Fan Speed: 3 s
- Remote Control: Yes
- Oscillating: Yes
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- O2COOL O2cool 239226 5 in. Battery & USB Portable Fan (239226)
- IPOWER 14 Inch Plastic Floor Fan, Black (HIFANXFLOOR14PLATICEXP)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- TPI COMMERCIAL Floor Fan, 18", 120V Black Steel Base 1/5H (CF-18)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- Premium Residential Fans