Shop All Accessories
Premium
Premium 290-RFIDW RFID Blocking Wallet & Crazy - Horse Genuine Leather Travel Bifold Wallet Central ID Window
Mfr # 290-RFIDW
Zoro # G503876109
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premium
- MFR # 290-RFIDW
- Zoro # G503876109
- UPC # 607656068974
- Country of Origin China
- Category Accessories
Description
You will never leave home again withoit your Premium RFID blocking wallet. RFID blocking fabric keeps your info secure. Holds 36 cards plus cash Soft & luxurious leatherette exterior Perfect for the pocket or purse Full zippered closure Exterior see-through ID pocket .
Features- Made with Premium Genunie Leather, providing a firm grip and durability.
- The product is endowed with fine texture and comfortable tactile impression.
- Hand strap makes it easy to carry around.
- Color: Black
- Size: 3.375" H x 4.5" W x 0.875" D
- Closure: Zipper
- Material: Faux Leather
- Style: Cardcase
- Exact Size: Small Exact
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- PIP Economy Split Cowhide Leather Palm, PK12 (85-7513P)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- FRED SILVER Elevator Convex Mirror (ME-10)
- AMERCAREROYAL Poly Lobster Bib, Adult, White, 2500PK (PB25)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- COVERT THREADS Covert Threads CT-3855-SD 13 - 15 ICE – Extreme Cold Territory Military Boot Sock in Sand (TGCT-3855-SD)
- FRIO Insulin Cooling Duo-Pen Wallet- Blue- 7 in. x 3.5 in. (1130DuoBl)
- HEXARMOR Eyewear Lanyard (14-10017)
- ZEP-PRO Zep-Pro UGA-IWT1-CRZH-LBR Georgia Bulldogs Concho Emblem Crazyhorse Leather Bi-Fold Passcase Wallet (UGA-IWT1-CRZH-LBR)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- Premium Accessories