Shop All Coffee Makers
Premium Levella
Cappuccino with Bar Pump Auto Expresso Machine
Mfr # PEM1505
Zoro # G801947815
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10.6
- Height 11.6
- Depth 7.87
- Application Residential
Product Information
- Brand Premium Levella
- MFR # PEM1505
- Zoro # G801947815
- UPC # 715688084340
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 10.6 |
Height | 11.6 |
Depth | 7.87 |
Details
Color | Black |
Application | Residential |
Includes | 2 shot dual stainless steel filter, 51 oz large capacity removable tank, coffee scoop |
Weight | 7.05 |
Description
Premium's 3-in-1 espresso, cappuccino and latte maker with 15-bar pressure pump makes it possible to have delicious coffee-shop drinks without the high price tag and in the comfort of your own home. The stainless steel steam wand froths your milk to make the perfect cappuccino. The adjustable knob allows users to brew coffee or froth the milk with ease. The unit is easy to clean with a stainless-steel removable filter and removable drip tray. This compact design is the perfect addition to every coffee lover's kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Ranco Rocket Hard Start Kit, 1/2 to 5 hp (RSPP5)
- METRO Thermostat (RPC13-113)
- TABLECRAFT Syrup Dispenser, Teardrop, Almnd, 10oz, PK12 (PP410A)
- HATCO Transformer 120Vsec:480Pri 50Va (02.17.053.00)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- HAMILTON BEACH 12 cups Black Coffee Maker (49465R)
- Premium Levella Small Kitchen Appliances