Shop All Toasters
Premium Levella
6-Slice 2-Rack Toaster Oven
Mfr # PTO191
Zoro # G801947822
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Includes Wire Rack and Enamel Tray
- Color Silver
- Height 11.46
- Weight 13.94
Product Information
- Brand Premium Levella
- MFR # PTO191
- Zoro # G801947822
- UPC # 715688081790
- Country of Origin China
- Category Toasters
Dimensions
Height | 11.46 |
Depth | 13.19 |
Width | 18.44 |
Details
Application | Residential |
Includes | Wire Rack and Enamel Tray |
Color | Silver |
Weight | 13.94 |
Description
PREMIUM 6-Slice Toaster Oven makes toasting, baking and roasting convenient and fast. With its extra-large 0.6 cu ft capacity, it fits more than one shelf and can prepare an 11 in. pizza. The temperature control dial allows for baking from 200 to 450°F, and the 60-minute timer with auto-shut off and bell alert you when your meals are ready. This counter top oven is the perfect addition to your home or office kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Hoagie Bun Pan, 8 Moulds (41053)
- TABLECRAFT Curved Fruit Basket (FC1649)
- AMERCAREROYAL Royal Paper Wood Stir Sticks, 5-1/2" Long, Woodgrain, 1,000 Stirrers/Box (R810)
- INTERNATIONAL COMFORT PRO Switch Defrost (1173697)
- PREMIUM LEVELLA 2-Slice Stainless Steel Toaster (PT2205S)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- MEGACHEF MegaChef MG-TS2500 4 Slice Toaster in Stainless Steel; Silver (MG-TS2500)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- CADCO 13-1/2" 4-Slot Gray Toaster (CTW-4M)
- COFFEE PRO Toaster, 4-Slice, 12-7/10"x12-1/2"x9", Stainless Steel (CFPOG8590)
- HAMILTON BEACH HB Stainless Steel BlackSilver 6 slot Toaster Oven 11 in H X 18 in W X 15 in D (31330D)
- Premium Levella Small Kitchen Appliances