Shop All Toasters
Premium Levella
4-Slice .5 Cubic Foot Toaster Oven with Bake, Broil and Toast Function
Mfr # PTO101
Zoro # G406481172
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.5 cubic feet/4-slice
- Voltage 120
- Height 10.83
- Includes Toaster oven; bake tray; wire back rack; tong
- Width 16.54
Product Information
- Brand Premium Levella
- MFR # PTO101
- Zoro # G406481172
- Country of Origin China
- Category Toasters
Dimensions
Height | 10.83 |
Width | 16.54 |
Depth | 12.2 |
Details
Capacity | 0.5 cubic feet/4-slice |
Voltage | 120 |
Includes | Toaster oven; bake tray; wire back rack; tong |
Standards | ETL Listed |
Description
The Premium Levella 6-slice silver toaster oven makes toasting, baking and broiling convenient and fast. With its large 0.5 cu. ft. capacity, it can fit a 8 in. pizza. The temperature control dial allows for baking from 200 to 450F allowing you to prepare a wide variety of frozen foods and homemade recipies with ease. The 30-minute timer with auto-shut off and bell to alert you when your meal is ready. Separate function knobs for temperature and broil, bake, and toast. This counter top oven is the perfect addition to your home or office kitchen. Additional features include one wire rack, adjustable to two positions, a removable enamel food tray, and a tray handle.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Baster Plst/Rbr/Slcn Blk (5211675)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- VITA-MIX XL™ Sound Reducing Centering Pad (15895)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- PREMIUM LEVELLA 2-Slice Stainless Steel Toaster (PT2205S)
- HAMILTON BEACH BRANDS Hamilton Beach Brands 199202 4 Slice Extra Wide Slot Cool Touch Toaster (199202)
- NUWAVE Nuwave 6564678 6 qt. Brio Gourmet Accessory Kit; Assorted (6564678)
- HAMILTON BEACH Toastr Oven Ss Slv 4Slot (31401)
- HADEN TOASTER STAINLESS STEEL 2 SLOT TRQS (75027)
- HAMILTON BEACH BRANDS 4 Slice CHR Toaster (24782)
- HAMILTON BEACH 2 Slice Stainless Steel Bagel Toaster (HA571669)
- Premium Levella Small Kitchen Appliances