Shop All Range Hoods
Premium Levella
30"Convertible Wall Mount Range Hood
Mfr # PCH7705CB
Zoro # G901947784
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Chimney, two charcoal filters, two aluminum filters
- Height 43.3
- Application Residential
- Weight 25
Product Information
- Brand Premium Levella
- MFR # PCH7705CB
- Zoro # G901947784
- UPC # 715688083459
- Country of Origin China
- Category Range Hoods
Dimensions
Height | 43.3 |
Depth | 19 |
Width | 30 |
Details
Color | Silver |
Includes | Chimney, two charcoal filters, two aluminum filters |
Application | Residential |
Weight | 25 |
Description
This versatile 30" stainless steel convertible wall mount range hood can be installed to vent indoors our outdoors to fit the specifications of your kitchen. It not only provides excellent performance, but looks great as well. It features a powerful 400-CFM motor, 3 fan-speed settings (low, medium and high) and timer. The two aluminum filters are easy to remove and a cinch to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Flavored Drink Mix Pitcher Packs, Iced Tea, 0.14 oz Packets, 16PK (28818)
- TABLECRAFT Squeeze Bottle, Natural, 8 oz., PK72 (108C)
- FAMILY CHOICE Lemon Drops Bag 9.5Oz (1106)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- XTREMEAIR 42 In. Island Mount Hood (PX06-I42)
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- LAMBRO INDUSTRIES Roofcap W/Damper Aluminum 7In 116 (6753487)
- AIR KING Air King SP2436W Range Hood Backsplash, Steel, White, Powder-Coated (SP2436W)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- BROAN Black Range Hood (F403023)
- Premium Levella Range Hoods