Shop All Coffee Makers
Premium Levella
3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug
Mfr # PCM353
Zoro # G106481182
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brewing Capacity 3-Cup
- Material Plastic
- Color Black
- Width 10.04
- Includes 4.5 oz stainless steel travel mug; removable been storage chamber; stainless steel blades; filter basket and drip tray; measuring cup
Product Information
- Brand Premium Levella
- MFR # PCM353
- Zoro # G106481182
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 10.04 |
Height | 12.67 |
Depth (In.) | 6.29 |
Details
Brewing Capacity | 3-Cup |
Material | Plastic |
Color | Black |
Includes | 4.5 oz stainless steel travel mug; removable been storage chamber; stainless steel blades; filter basket and drip tray; measuring cup |
Features | Grind your own beans; 14.2 oz water chamber; permanent mesh filter; dishwasher safe parts |
Voltage | 120 |
Standards | UL Listed |
Description
If you want to make your coffee like the professionals do, the Premium Levella 2-in-1 grind and brew 3-cup coffee maker is just what you need to get that delicious cup every time. Using a coffee maker with a grinder allows you to cut a step out of the process and enjoy the freshest cup of coffee possible. Choose to brew coffee beans or pre-ground coffee with the touch of a button. Grind up to 25 grams of coffee beans in the grinding chamber with stainless steel blades. The grinding chamber, blades, filter basket and drip are dishwasher safe for easy clean up. A 4.5 ounce stainless steel travel mug with plastic body and airtight lid is included. 700-800 Watts of power will brew your coffee to a temperature of 168 degrees Fahrenheit. Combining two machines in one allows you to conserve counter space, which is a must if you have a smaller kitchen.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF POTATO PEARLS Potato Pearls Excel Redskin Mashed Potatoes 32.5 oz. Pchs, PK8 (10349)
- CRESTWARE Boning Knife, Straight, Curved, 6 in. L (KN41)
- STAR MANUFACTURING Breaker Reset 25 Amps (ELB197)
- GARLAND Oven Pilot (1091899)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- URNEX Single Brewer Cleaning Kit (WMN6004)
- THE LONDON SIP Induction Stovetop Espresso Maker 6 Cup, Copper (EM6C)
- Premium Levella Coffee Makers