Shop All Fryers
Premium Levella
12.5 Cup Stainless Steel Deep Fryer
Mfr # PDF302T
Zoro # G201947828
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7
- Height 9
- Depth 9
- Color Black/Stainless
- Width 17
Product Information
- Brand Premium Levella
- MFR # PDF302T
- Zoro # G201947828
- UPC # 715688068807
- Country of Origin China
- Category Fryers
Dimensions
Height | 9 |
Depth | 9 |
Width | 17 |
Details
Weight | 7 |
Color | Black/Stainless |
Includes | Lid, fryer basket Filter |
Application | Residential |
Description
Premium's 12.5 cup, 3.2 quart deep fryer provides quality fried foods in a convenient storable size. Perfect for preparing vegetables, fish, steak, and chicken. Included are several important safety features such as anti-slip handles, power-on and temperature ready indicator lights. A clear view window in the stainless steel lid allows users to monitor food without removing the cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT 30" Under Cabinet Convertible Range Hood, ADA Compliant (ADAH1630B)
- WINCO 10 oz Polycarbonate Scoop (PS-10)
- DINEX Sage Insulated Mug, 8 oz., Pk48 (DX300084)
- GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000 (GENTFOLDNAPK)
- PREMIUM LEVELLA 2.8 Quart Air Fryer (PAF281)
- AMERCAREROYAL Royal 16.38"x18.38" Paper Filter Sheet, PK100 (DF16)
- COOKING PERFORMANCE GROUP FCPG15 Liquid Propane 15 lb. Countertop Fryer - 26500 BTU (351FCPG15L)
- MONOPRICE Strata Home by Sous Vide Immersion Cooker 800W (21594)
- BACKYARD PRO BP30-SQKIT 30 Qt. Aluminum Turkey Fryer Kit - 55000 BTU (554BP30SQKIT)
- CARLISLE FOODSERVICE Fryer Basket, 6.25 x 11.5 x 6.5 In, PK12 (601002)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 8.5 Lb (WDF75RC)
- Premium Levella Fryers