Shop All Refrigerators
Premium Levella
10.1 cu ft Frost Free Top Freezer Refrigerator in White
Mfr # PRN10150HW
Zoro # G901929711
product price: $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Color White
- Width 24.02
- Height 59.8
- Application Residential
- Weight 120
Product Information
- Brand Premium Levella
- MFR # PRN10150HW
- Zoro # G901929711
- UPC # 715688083176
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 24.02 |
Height | 59.8 |
Depth | 25.98 |
Details
Color | White |
Application | Residential |
Weight | 120 |
Includes | 2 Glass Shelves |
Description
PREMIUM's 10 cu. ft. Top Freezer Refrigerator is the ideal product for smaller kitchens. It's smaller footprint fits well in break rooms, cottages, and other locations where space is an issue while still providing plenty of space for all your refrigeration and freezer needs. With Removable and Adjustable Shelving, it will fit all your favorite products and be easily cleaned to keep your unit fresh.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- CAPTIVE-AIRE Ez Kleen Mesh Filter 16"X20"X2 (9154)
- TRUE Led Input Wire 24 W/Nsf Shrink Tube (967264)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 12w x 18d, Clear (FG331000CLR)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in White (PRF32405XW)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in White (PRN7005HW)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- PREMIUM LEVELLA Premium Levella 16 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN165DX)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- WORTHY DDI 1902009 Worthy Electric Wine Opener Case of 10 (140-EWO)
- Premium Levella Refrigerators