Shop All Toasters
Premium Levella
0.7 Cubic Foot 6-Slice Toaster Oven with Convection, Broil, Bake and Toast Functions
Mfr # PTO210C
Zoro # G606481187
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.7 cubic feet/6-slice
- Voltage 120
- Width 14.41
- Includes Toaster oven; bake tray; wire back rack; tong
- Depth 17.8
Product Information
- Brand Premium Levella
- MFR # PTO210C
- Zoro # G606481187
- Country of Origin China
- Category Toasters
Dimensions
Width | 14.41 |
Depth | 17.8 |
Height | 9.84 |
Details
Capacity | 0.7 cubic feet/6-slice |
Voltage | 120 |
Includes | Toaster oven; bake tray; wire back rack; tong |
Standards | ETL Listed |
Description
The Premium Levella 0.7 cubic foot 6-slice toaster oven is jam packed with features. It's just like having a second oven right on your counter top. You can broil, bake, toast, warm or convect bake. Conveniently located control knobs on the front make operating your oven smooth and easy. Temperature control setting up to 450 degrees Fahrenheit with top and bottom heating elements. Power-on indicator lights. Front grab handle for easy opening and closing of the oven. A grill, bake tray and grill/tray handle are included.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Gear (Yum) Kit (196-026YS)
- DUKE MANUFACTURING Infinite Switch (5578-2)
- TRUE Handle, Lid (996771)
- SUPER COFFEE Maple Hazelnut Super Coffee 12 fl. oz., PK12 (865891000115)
- PREMIUM LEVELLA 2-Slice Stainless Steel Toaster (PT2205S)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- DANBY Slice Countertop Toaster Oven (DBTO0412BBSS)
- HAMILTON BEACH Modern 2-Slice Stainless Steel Toaster (22794)
- HAMILTON BEACH 2 Slice Stainless Steel Bagel Toaster (HA571669)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- STARFRIT 20.885-Quart 1,700-Watt Air Fryer Toaster Oven (024615-001-0000)
- Premium Levella Toasters