Shop All Paper Cutters
Premiermy
Premier, Polyboard Paper Trimmer, 10 Sheets, Plastic Base, 11 3/8in X 14 1/8in
Mfr # P212X
Zoro # G310792289
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premiermy
- MFR # P212X
- Zoro # G310792289
- UPC # 11991021202
- Country of Origin United States
- Category Paper Cutters
Description
Unbreakable 1 3/8-inch base stands up to the heavy use of busy offices and schools. Self-sharpening stainless steel blade. Patented automatic blade latch locks with every cutting motion. Finger guard protects the entire length of the blade. Torsion spring prevents blade from accidentally falling. 1/4in grid and standard and metric rulers help ensure proper alignment. Non-skid rubber feet. Trimmer Board Type: Bypass; Sheet Capacity: 10; Cut Length: 12in; Blade Material: Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- MARKAL Markal 434-61042 Twist Markal Quik Stik Fluorestant Green (434-61042)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- Premiermy Paper Cutters