Shop All Digital Microscopes
Premiere
Slide Warmer, Small, 10.25" x 8" x 3"
Mfr # XH-2002
Zoro # G5471081
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premiere
- MFR # XH-2002
- Zoro # G5471081
- UPC # 760190030224
- Country of Origin China
- Category Digital Microscopes
Details
Item | Slide Warmer,Small,10.25" x 8" x 3" |
Description
Slide Warmer,Small,10.25 In. x 8 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL HCL 3.0N 1L (LC153302)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- JMC Footstep Soil Probe Samplers (PN031)
- PREMIERE Microscope, Professional, Binocular (MRP-3001)
- PREMIERE Slide Storage Box, 100 Capacity (97-0125)
- PREMIERE Microscope Slides, Plain, Enhanced, PK144 (9101-E)
- PREMIERE Microscope Slides, Painted End, PK144 (9108W-E)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- PREMIERE Slide Set, Prepared, Biology (PS16)
- SCIENSCOPE Hydraulic Articulating Arm Stand (SB-HX-S0)
- Premiere Microscopes