Shop All Sponges and Scouring Pads
Premiere Pads
Cellulose Sponge, Small, Pink, PK48
Mfr # PAD CS1A
Zoro # G5889040
product price: $31.89
/pk 48, $0.66/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.5"
- Width 3.6"
- Material Cellulose
- Color Pink
- Thickness 0.9"
Product Information
- Brand Premiere Pads
- MFR # PAD CS1A
- Zoro # G5889040
- UPC # 048011549897
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6.5" |
Width | 3.6" |
Details
Item | Sponges |
Material | Cellulose |
Color | Pink |
Thickness | 0.9" |
Features | Small |
Pad/Brush Shape | Rectangular |
Type | Cleaning |
Weight | 4.498 lbs |
Description
Cellulose Sponge,Small,Pink,PK48, Package Quantity 48
- •Ultra-absorbent, durable cellulose sponge.
- •Resists sponge odors, staining, and crumbling caused by bacteria.
- •Soaks up spills and wipes surface clean.
- •Use for general purpose cleaning.
- •Holds cleaning solutions to make cleaning easier.
- •Individually wrapped and stays fresh longer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorb Pads 15 x 19 Heavy Weight (100 p (MAT840)
- PHONESOAP PhoneSoap Go-White (701-2)
- VIKAN Handle, Polypropylene, Green, 6-1/2 in. (29342)
- TRIMACO KNIT RAGS 12X12"" 4LB (10817)
- PREMIERE PADS Stainless Steel Scrubber, Steel Gray, PK12 (54918)
- PREMIERE PADS ScourFloorPds, HeavyDuty, 6"X9", Green, PK15 (54913)
- PREMIERE PADS Scrubbing Sponge, Medium Duty, Green, PK20 (54914)
- PREMIERE PADS Stnless Steel Scrubber Sponge, Medium, PK6 (PAD 35)
- PREMIERE PADS Scrubbing Floor Pads, 20", Blue, PK5 (PAD 4020 BLU)
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- Premiere Pads Sponges and Scouring Pads