Shop All Ice Melt
Premiere
Ice Melt 50 lb. Bag, Pallet
Mfr # PM050BG-PAL
Zoro # G1957669
product price: $40.79
/ea
Sold in multiples of 49 for $1,998.71
Item requires special delivery charges. A $12.24 per item surcharge will be applied.
$1,998.71
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Bag
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Product Information
Dimensions
Size | 50 lb Bag (Pallet 49 Bags) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Bag |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Application Method | Granular |
Description
Premiere Ice Melt, Bag, Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- A & I PRODUCTS Classical V-Belt (5/8" X 30") 12" x4" x0.5" (A-B27)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Blue (695743BL)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Sand (2440-1)
- PREMIERE Ice Melt 100 lb. Drum, Half TL (PM100DR-HT)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- NYCO Ice Melt Neutralizer, 1 gal. (NL174-G4)
- Premiere Ice Melt