Shop All Ice Melt
Premiere
Ice Melt 50 lb. Bag, Half TL
Mfr # PM050BG-HT
Zoro # G1957599
Sold in multiples of 441 for $12,564.09
$12,564.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Bag
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Product Information
Dimensions
Size | 50 lb Bag (Half Truckload 441 Bags) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Bag |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Application Method | Granular |
Description
Premiere Ice Melt, 50 lb Bag (Half Truckload 441 Bags), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Jump Rope 420g with Ball Bearings For Workouts, Black (WF-JR-420G)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- GREEN THUMB Green Thumb 272294 1 gal Medium Duty Tank Sprayer (272294)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard (NB-0207.5ASTD)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PREMIERE Ice Melt 100 lb. Drum, Half TL (PM100DR-HT)
- PREMIERE Ice Melt 100 lb. Drum, Pallet (PM100DR-PAL)
- PREMIERE Ice Melt 100 lb. Drum, Full TL (PM100DR-FT)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- Premiere Ice Melt