Shop All Ice Melt
Premiere
Ice Melt 50 lb. Bag, Full TL
Mfr # PM050BG-FT
Zoro # G1957580
product price: $18.15
/ea
Sold in multiples of 882 for $16,008.30
$16,008.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Bag
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Product Information
Dimensions
Size | 50 lb Bag (Full Truckload 882 Bags) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Bag |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Application Method | Granular |
Description
Premiere Ice Melt, 50 lb Bag (Full Truckload 882 Bags), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME SACK HOPPER LARGE SET OF 6 PK (115000102)
- FORTEX FORTIFLEX Bucket Over The Fence Green (HF-16 GREEN)
- HIGH COUNTRY PLASTICS Metal Salt Block Holder, , 50 Lbs (SBH)
- LOGO BRANDS Georgia Economy Canopy (142-39E)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PREMIERE Ice Melt 100 lb. Drum, Pallet (PM100DR-PAL)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- PREMIERE Melt 40 lb. Pail, Full TL (PM040SP-FT)
- PREMIERE Ice Melt 100 lb. Drum, Half TL (PM100DR-HT)
- DALTON ENTERPRISES. Latex-ite Sodium Chloride Ice and Snow Melt, 30 LB Pail - (12987)
- Premiere Ice Melt