Shop All Paint Buckets
Premier
Z-Pro Painter's Cup Paint Pail
Mfr # 14958000159
Zoro # G3962414
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 7.375"
- Length 5.375"
- Material Recycled Plastic
- Overall Height 4.75"
Product Information
- Brand Premier
- MFR # 14958000159
- Zoro # G3962414
- UPC # 44359002063
- Country of Origin United States
- Category Paint Buckets
Dimensions
Width | 7.375" |
Length | 5.375" |
Overall Height | 4.75" |
Details
Item | Paint Bucket |
Color | Green |
Material | Recycled Plastic |
Description
For brushes and rollers up to 3" wide. Comfortable grip. 100% recycled plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Touch-up Paint, Tan, 12 oz (97100.73)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R565-9)
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- MODERN MASTERS Metallic, Water Base, Silver, 5 gal (ME150GAL)
- PREMIER PET Recycled Plastic Paint Bucket, 1 pt (BRC)
- RICHARD Richard 1210459 4 in. Edger Painter Refill Pad; Fabric (1210459)
- ENCORE PLASTICS Paint Mix/Measure Container Lid, Cup, PK24 (1044504)
- LEAKTITE 5GAL BLK Plas Pail (005G01BK300)
- ENCORE Plastic Paint Bucket, 1 gal (10128)
- VALSPAR Paint Pail Metal Lid And Bail (60689)
- WOOSTER Paint Bucket Liner, 5 gal (R479)
- Premier Paint Trays and Buckets