Shop All Paint Roller Extension Poles
Premier
Wood Pole with Metal Tip, 6 ft., PK12
Mfr # 6-MTP
Zoro # G1104673
product price: $76.99
/pk 12, $6.42/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
Product Information
- Brand Premier
- MFR # 6-MTP
- Zoro # G1104673
- UPC # 044359056004
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 72" |
Details
Item | Wood Pole with Metal Tip,6 ft.,PK12 |
Description
Wood Pole with Metal Tip,6 ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Paint Pail Galvanized Stl 5Qt (B35)
- GRACO Texture Pump, RTX 5000 (287314)
- OLD MASTERS Masters Armor Flat 1Qt (72004)
- HYDE 10" Curved Spring Aluminum Paint Shield (45000)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- PREMIER Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6 (83048)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PREMIER Wood Pole with Tapered Tip, 48", PK12 (48TP)
- PREMIER Fiberglass Pole, One Piece, 5", PK12 (84005)
- PREMIER External Twist Pole, SS, L, 4 ft.-8 ft., PK6 (82048)
- MR. LONGARM Pole Ext Twstlok 3.3-6'' (9236)
- Premier Paint Rollers and Frames