Shop All Paint Roller Extension Poles
Premier
Push Button, Fibrglss, SS, 8 ft.-16 ft., PK6
Mfr # 83816
Zoro # G1104317
product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 to 16 ft.
Product Information
- Brand Premier
- MFR # 83816
- Zoro # G1104317
- UPC # 044359838167
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 8 to 16 ft. |
Details
Item | Push Button,Fibrglss,SS,8 ft.-16 ft.,PK6 |
Description
Push Button,Fibrglss,SS,8 ft.-16 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Spruce Eng. Paint, univ Black, 12oz. (98-42)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Red, Water Base (261115)
- WOOSTER 12" - 18" Sherlock Wide Boy Hulk Adjustable Roller Frame (BR047)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (1282402)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PREMIER Premier 6 Ft. To 12 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83612)
- PREMIER External Twist Pole, SS, L, 4 ft.-8 ft., PK6 (82048)
- PREMIER Wood Pole with Threaded Tip, 6", PK12 (6-WTP)
- PREMIER Wood Pole with Threaded Tip, 5 ft., PK12 (5-WTP)
- PREMIER Wood Pole with Metal Tip, 4 ft., PK12 (4-MTP)
- Premier Paint Roller Extension Poles