Shop All Paint Trays & Liners
Premier
Plastic Paint Tray, 2 qt, 14.56" L, 11.5" W
Mfr # DPT
Zoro # G3962019
original price:
$12.01
34% off
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Plastic
- Length 14.56"
- Width 11.5"
- Color Black
Product Information
- Brand Premier
- MFR # DPT
- Zoro # G3962019
- UPC # 44359002032
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Length | 14.56" |
Width | 11.5" |
Overall Height | 3.5" |
Details
Item | Paint Tray |
Capacity | 2 qt |
Material | Plastic |
Color | Black |
Description
Plastic paint tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- MINWAX Wood Finish Semi-Transparent Navy Oil-Based Penetrating Wood Stain 1 qt, 4PK (701084444)
- DEVILBISS Deicant Refill (DAD-1)
- PENOFIN Transparent Hardwood Oil-Based Penetrating Hardwood Stain 5 gal (F3XHW5G)
- PREMIER 18-Dpt 18 in. Deep-Well Plastic Tray (18-DPT)
- PREMIER Plastic Paint Tray, 15.5" L, 11.38" W (25)
- PREMIER Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 10.75" W (9-T)
- PREMIER Plastic Mini Paint Tray, 2.75" L, 7" W (30)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- PREMIER Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W (GPT)
- BERCOM 6PK Handy Pail Liner (2520-CT)
- Premier Paint Trays & Liners