Shop All Paint Roller Frames
Premier
Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers
Mfr # 711
Zoro # G9869721
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Material Plastic
- Style Cage
- Shank Material Steel
- Overall Length 12 in
Product Information
- Brand Premier
- MFR # 711
- Zoro # G9869721
- UPC # 014958007110
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Overall Length | 12 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Frame & Cover |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Surfaces | Semi-Smooth |
Nap | 3/8 in |
Paint Type | Latex |
Cover Material | Polyester |
Paint Roller Type | Mini Paint Roller Kit |
Roller Frame Style | Cage |
Surface Type | Semi-Smooth |
Paint Roller Frame Style | Mini |
Handle Color | Black |
Description
Mini Paint Roller Frame, 4 in Roller Length, Nap Size 3/8 in, Cover Material Polyester, Surface Type Semi-Smooth, 12 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Cage, Handle Material Plastic, Paint Type Latex Paints, Handle Color Black, Shank Material Steel, Paint Roller Frame Style Mini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM PICASSO PAINT BRUSH 2"" (PIC11-2.0)
- ZORO SELECT 4" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 12 PK (5CJG9)
- SEYMOUR MIDWEST Inverted Tip WB Hi Viz Yell 16oz (16-676)
- KILZ Original White Flat Oil-Based Spray Primer and Sealer 13 oz (10444)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (53841)
- PREMIER Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers (18IF)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (712-IMP)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85014)
- PREMIER Benjamin Moore 6.5 in. W Mini Paint Roller Frame Threaded End (U73601-012)
- WOOSTER Roller Gauge, 6 PK (R084)
- Premier Paint Rollers and Frames