Shop All Paint Roller Frames
Premier
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers
Mfr # 7IF-IMP
Zoro # G4564436
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Steel
Product Information
- Brand Premier
- MFR # 7IF-IMP
- Zoro # G4564436
- UPC # 044359006122
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 5/16" |
Overall Length | 13 1/2" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Steel |
Paint Type | All |
Features | Threaded Handle For Extension Poles |
Surfaces | All |
Plating | Chrome |
Roller Frame Type | Standard |
Handle Color | Black |
Surface Type | All |
Paint Roller Type | Roller Cage/Roller Frame/End Cap |
Handle Type | Threaded |
Roller Frame Style | 5 Wire Cage |
Description
Paint Roller Frame, Roller Length 7 in, Roller Frame Style 5 Wire Cage, 13 1/2 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in, Surface Type All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Stain Finish Wd Clsc Oak 1/2Pt (21370)
- TRIMACO RED ROSIN PAPER 36""X167' (35145/20)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Brown (HT 230)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (709)
- PREMIER Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers (72514)
- PREMIER 7 in. Zpro 5-Wire Pro Rlr Frame (7IF-IMP)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- ARROWORTHY Barracuda 4 in. W Mini Paint Roller Frame Threaded End (RF 810-11-0400)
- Premier Paint Rollers and Frames