Shop All Paint Roller Frames
Premier
Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers
Mfr # 312-IMP
Zoro # G5361176
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 3"
- Handle Threaded
- Handle Material Plastic
- Style 4 Wire Cage
- Shank Material Steel
Product Information
- Brand Premier
- MFR # 312-IMP
- Zoro # G5361176
- UPC # 044359003121
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Shank Wire Size | 1/4" |
Overall Length | 11 1/2" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 4 Wire Cage |
Shank Material | Steel |
Features | Wire Roller Frame, Threaded Handle |
Plating | Chrome |
Paint Type | All |
Roller Frame Type | Mini |
Handle Color | Black |
Handle Type | Threaded |
Paint Roller Type | Roller Cage/Roller Frame/End Cap |
Roller Frame Style | 4 Wire Cage |
Description
Mini Paint Roller Frame, Roller Length 3 in, Roller Frame Style 4 Wire Cage, 11 1/2 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Mini, Shank Material Steel, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Rust Preventative Spray Paint, White, Flat, 12 oz (K02730007)
- THOMPSONS Thompson Wtrseal Qt (TH.024104-14)
- THE BRUSH MAN 7” Poly Core Roller Cover, 3/4” Nap, 36PK (RC7-3/4)
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Wood Stain 1 gal (71001000)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- PREMIER 4 in. Zpro 4-Wire (412-IMP)
- PREMIER 9 in. Z-Pro 4-Wire Economy (799)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (912-IMP)
- LINZER 9"Pro 5Wire Rollerframe (RF208)
- Premier Paint Roller Frames