Shop All Paint Roller Frames
Premier
Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers
Mfr # 85024
Zoro # G5359304
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Handle Threaded
- Handle Material Plastic
- Style Frame
- Shank Material Steel
Product Information
- Brand Premier
- MFR # 85024
- Zoro # G5359304
- UPC # 044359850244
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 6-1/2" |
Shank Wire Size | 1/4" |
Overall Length | 24" |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Frame |
Shank Material | Steel |
Plating | Chrome |
Features | Easy Slip on Frames |
Paint Type | All |
Handle Type | Threaded |
Paint Roller Type | Roller Frame |
Roller Frame Style | Wire |
Handle Color | Black |
Roller Frame Type | Standard |
Description
Paint Roller Frame, Roller Length 6 1/2 in, Roller Frame Style Wire, 24 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Liquid Shield Pump Cleaner (0516749)
- PURDY 2-1/2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle (144080725)
- HYDE Hyde Tools 47000 14 in. White Birch Paint Paddle; Pack Of 250 (822353)
- WOOSTER Ultra/Pro Extra-Firm Flat Sash (4155-2)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85014)
- PREMIER Adjustable Heavy Duty Roller Frame (1900)
- PREMIER 6-1/2" x 1/2"Nap White Woven Mini-Roller Cover Polyester/23" Frame (65024)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (412-IMP)
- PREMIER 7 in. Zpro 5-Wire Pro Rlr Frame (7IF-IMP)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- KRAFT TOOL Texture Creating Roller & Frame, Decorative Tree Bark, Plastic Handle, 9" Rollers (DW184R)
- Premier Paint Rollers and Frames