Shop All Paint Roller Frames
Premier
Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers
Mfr # 85014
Zoro # G3443964
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Handle Material Plastic
- Style Frame
- Shank Material Steel
- Shank Wire Size 1/4"
Product Information
- Brand Premier
- MFR # 85014
- Zoro # G3443964
- UPC # 044359850145
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 6-1/2" |
Shank Wire Size | 1/4" |
Overall Length | 14" |
Length | 14" |
Details
Item | Mini Paint Roller Frame |
Handle Material | Plastic |
Style | Frame |
Shank Material | Steel |
Features | Frame Style Cageless |
Plating | Chrome |
For Use With | Mini Roller |
Paint Type | All |
Material | Steel |
Roller Frame Type | Standard |
Roller Frame Style | Wire |
Handle Color | Black |
Paint Roller Type | Roller Frame |
Description
Paint Roller Frame, Roller Length 6 1/2 in, Roller Frame Style Wire, 14 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Fossil, 12 Oz (334067)
- FILM-GARD Paint Plstc Film 9X400' (626260)
- RUST-OLEUM 1 Qt Golden Mahogany Varathane Oil-Based Interior Wood Stain (211718H)
- GRACO Xtreme Pump, Rebuild Kit UHMWPE LTH(180) (25D235)
- PREMIER 9 in. Zpro 5-Wire Pro Lng Arm Frm (9IF600)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF500)
- PREMIER 9 in. Z-Pro 4-Wire Economy (799)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (712)
- PREMIER Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers (18IF)
- PREMIER Adjustable Heavy Duty Roller Frame (1900)
- Premier Paint Rollers and Frames